Zoro Homepage

Small Payment Drop Box 500 - Drive Up, On Concrete

  • Mfr # PMT-500-SS-DOC-DL-KB

  • Zoro # G115313603


product price: $2,723.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Stainless Steel
Width
17 in
Depth
27 in
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMT-500-SS-DOC-DL-KB
Zoro #
G115313603
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Depth
27 in
Length
19 in
Size
19"L x 17"W x 27"

Details

Color
Gray
Material
Stainless Steel

Description

This low-maintenance, brushed stainless steel small payment drop box is used to collect payments and/or documents safely, securely, and efficiently. The on-concrete pedestal is intended for installation on existing concrete. Designed with safety in mind, the Small Payment Drop Box 500 is loaded with ample security features such as our anti-pry door jambs, double-locking access doors, restricted openings, and brass cam locks. All locks have registered, double bitted keys that cannot be copied.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.