Zoro Homepage

Small Payment Drop Box 500 In Wall

  • Mfr # PMT-500-SS-IW-DL-S2-KB

  • Zoro # G815313606


product price: $1,519.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Stainless Steel
Width
12 in
Depth
16 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMT-500-SS-IW-DL-S2-KB
Zoro #
G815313606
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Depth
16 in
Length
12 in
Size
12"L x 12"W x 16"

Details

Color
Gray
Material
Stainless Steel

Description

This Small Payment Drop Box 500 is a low-maintenance, brushed stainless steel in-wall drop box is designed to collect payments, envelopes, and other documents safely, securely, and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.