Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Payment Drop Box 500 Walk Up, In Ground

  • Mfr # PMT-500-SS-IG-DL-KB

  • Zoro # G915313612


product price: $2,495.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Stainless Steel
Width
14 in
Depth
23.5 in
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMT-500-SS-IG-DL-KB
Zoro #
G915313612
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Depth
23.5 in
Length
11 in
Size
11"L x 14"W x 23.5"

Details

Color
Gray
Material
Stainless Steel

Description

This low-maintenance, brushed stainless steel Small Payment Drop Box 500 is used to collect payments and/or documents safely, securely, and efficiently. The in-ground pedestal is intended for use with new construction. Designed with safety in mind, the Small Payment Drop Box 500 is loaded with ample security features such as our anti-pry door jambs, double-locking access doors, restricted openings, and brass cam locks. All locks have registered, double bitted keys that cannot be copied.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.