Small Payment Drop Box 500 Walk Up, On Concrete, Wide Slot

  • Mfr # PMT-500-SS-WS-OC-KB

  • Zoro # G015313611


product price:  $2,551.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Stainless Steel
Width
14 in
Depth
23.5 in
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMT-500-SS-WS-OC-KB
Zoro #
G015313611
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Depth
23.5 in
Length
11 in
Size
11"L x 14"W x 23.5"

Details

Color
Gray
Material
Stainless Steel

Description

This low-maintenance, brushed stainless steel small payment drop box is used to collect payments and/or documents safely, securely, and efficiently. The on-concrete pedestal is intended for installation on existing concrete. The 8.75in wide x .75in tall opening allows for larger documents to be deposited in this Small Payment Drop Box 500. Designed with safety in mind, the Small Payment Drop Box 500 is loaded with ample security features such as our anti-pry door jambs, double-locking access doors, restricted openings, and brass cam locks. All locks have registered, double bitted keys that cannot be copied.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.