Shop All Hex Keys
American Sockets
SAE L-Shape Hex Key, 0.050" Tip Size, 100 PK
Mfr # 00050KHS
Zoro # G9595568
product price: $18.15
/pk 100, $0.18/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Heat Treated Alloy Steel
- Finish Black Oxide Coated
- Handle Material Heat Treated Alloy Steel
- Handle Type L-Shape
- SAE or Metric SAE
Product Information
- Brand American Sockets
- MFR # 00050KHS
- Zoro # G9595568
- Country of Origin United States
- Category Hex Keys
Dimensions
Tip Size | 0.050" |
Details
Description
Wrench, Hex, Short-Arm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Pointed Tip Ceramic Cutter Blades, White, 4PK (SLI10408)
- GENERAL TOOLS Automatic Center Punch, 0.5 D x 5 L (79)
- STANLEY Heavy-Duty Swivel Head Riveter (MR77C)
- KO-KEN 3/8 Sq. Dr. Ratchet Handle 72 Teeth 178mm (3725Z-72T)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/4" Tip Size, 2 PK (00750KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/16" Tip Size, 100 PK (00188KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/8" Tip Size, 2 PK (00875KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/32" Tip Size, 100 PK (00093KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/8" Tip Size, 100 PK (00125KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/32" Tip Size, 100 PK (00093KHL)
- EKLIND Ergonomic T40 Tip Size, 6 in Long (68640)
- American Sockets Hex Keys & Hex Key Sets