1-1/4"-7 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 7 in Length
Mfr # 125112CSP
Zoro # G9584797
product price: $69.79
/eaKey Features
Socket Head
Hex Drive
Thread Size
1-1/4"-7
Material
Alloy Steel
Finish
Black Oxide
Standards
ASME B18.3
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125112CSP
Zoro #
G9584797
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1-1/4"-7
Screw Length
7 in
Dia./Thread Size
1-1/4"-7
Length
7"
Head Dia.
1-7/8"
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Standards
ASME B18.3
System of Measurement
Inch
Thread Style
Coarse
Fastener Thread Type
UNC
Class
3A
Thread Type
Coarse
Description
Socket, Cap, Coarse, Steel, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.