Zoro Homepage

#10-24 Socket Head Cap Screw, Button, Black Oxide Steel, 1 in Length, 100 PK

  • Mfr # 1016CSB

  • Zoro # G9589977


product price: $10.19
/pk 100, $0.10/ea

Key Features

Button Head
Hex Drive
Thread Size
#10-24
Screw Length
1 in
Material
Steel
Finish
Black Oxide
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016CSB
Zoro #
G9589977
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Screw Length
1 in
Length
1"
Dia./Thread Size
#10-24
Thread Length
Fully Threaded
Head Dia.
0.361"

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Standards
ASME B18.3
System of Measurement
Inch
Thread Style
Fully Threaded
Fastener Thread Type
UNC
Class
3A
Thread Type
Coarse

Description

Socket, Button, Coarse, Steel, Black, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products