Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-24X3/16 COARSE SOCKET SET SCR FLA BLK OX, PK100

  • Mfr # 1003SSF

  • Zoro # G9593267


product price: $47.99
/pk 100, $0.48/ea

Key Features

Torx Drive
System of Measurement
Inch
Thread Size
#10-24
Point Type
Flat
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003SSF
Zoro #
G9593267
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Overall Length
3/16 in
Dia./Thread Size
#10-24

Details

System of Measurement
Inch
Drive Type
Torx
Point Type
Flat
Material
Steel
Finish
Black Oxide
Item
Set Screw
Fastener Industry Standards
ASME B18.13
Fastener Thread Type
Coarse

Description

Socket, Set, Flat, Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.