1/2-13X1 1/2 COARSE SOCKET SET SCR CUP BLK OX, PK50
Mfr # 5024SSC
Zoro # G9592320
product price: $72.69
/pk 50, $1.45/eaKey Features
Torx Drive
System of Measurement
Inch
Thread Size
1/2"-13
Point Type
Cup
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5024SSC
Zoro #
G9592320
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Overall Length
1-1/2 in
Dia./Thread Size
1/2"-13
Details
System of Measurement
Inch
Drive Type
Torx
Point Type
Cup
Material
Steel
Finish
Black Oxide
Item
Set Screw
Fastener Thread Type
UNC Coarse
Fastener Industry Standards
ASME B18.13
Description
Socket, Set, Cup, Coarse, Steel, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.