1/4"-20 Socket Head Cap Screw, Low Profile, Black Oxide Alloy Steel, 5/8 in Length, 100 PK
Mfr # 1410CSL
Zoro # G9588279
product price:Â $34.82
/pk 100, $0.35/eaKey Features
Low Profile Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
System of Measurement
Inch
Head Dia.
3/8"
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1410CSL
Zoro #
G9588279
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Screw Length
5/8 in
Head Dia.
3/8"
Length
5/8"
Dia./Thread Size
1/4"-20
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Low Profile
Drive Type
Hex
System of Measurement
Inch
Thread Style
Partially Threaded
Fastener Thread Type
UNC
Class
3A
Thread Type
Coarse
Description
Socket, Low-Head, Coarse, Steel, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.