Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-20 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 5 in Length, 10 PK

  • Mfr # 1480CSP

  • Zoro # G9585016


product price: $155.99
/pk 10, $15.60/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Standards
ASME B18.3
System of Measurement
Inch
Dia./Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1480CSP
Zoro #
G9585016
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Screw Length
5 in
Dia./Thread Size
1/4"-20
Length
5"
Head Dia.
3/8"

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Standards
ASME B18.3
System of Measurement
Inch
Basic Material
Alloy Steel
Fastener Thread Type
UNC
Thread Style
Partially Threaded
Screw Head Type
Cylindrical
Fastener Finish
Black Oxide
Class
3A

Description

Socket, Cap, Coarse, Steel, Black, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products