Shop All Hex Keys
American Sockets
SAE L-Shape Hex Key, 1/8" Tip Size, 100 PK
Mfr # 00125KHS
Zoro # G9595699
product price: $24.15
/pk 100, $0.24/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Heat Treated Alloy Steel
- Finish Black Oxide Coated
- Handle Material Heat Treated Alloy Steel
- Handle Type L-Shape
- SAE or Metric SAE
Product Information
- Brand American Sockets
- MFR # 00125KHS
- Zoro # G9595699
- Country of Origin United States
- Category Hex Keys
Dimensions
Tip Size | 1/8" |
Details
Description
Wrench, Hex, Short-Arm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 1" SAE Socket, 6 Points (B-632)
- EKLIND Torx(R) Plain Torx(R) Key, T10 Tip Size, 3 3/8 in Long, 21/32 in Short (15910)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 3 Flutes, Oxide (2908801)
- RIDGID WRENCH PIPE 14"" RIDGE (31020)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/16" Tip Size, 100 PK (00188KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/32" Tip Size, 100 PK (00093KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 9/16" Tip Size, 10 PK (00562KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/32" Tip Size, 100 PK (00093KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/8" Tip Size, 2 PK (00875KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/4" Tip Size, 2 PK (00750KHL)
- EKLIND Metric Plain Ball Hex Key, 8 mm Tip Size, 6 13/64 in Long, 1 3/8 in Short, 5 PK (18616)
- American Sockets Hex Keys