1/8X1 3/4 DOWEL PIN EBONY FINISH BLK OX, PK100
Mfr # 0012528PDE
Zoro # G9594457
product price: $35.19
/pk 100, $0.35/eaKey Features
Pin Type
Standard
System of Measurement
Inch
Nominal Diameter
1/8 in
Shank Length
1-3/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0012528PDE
Zoro #
G9594457
UPC #
-
Country of Origin
United States
Dimensions
Nominal Diameter
1/8 in
Shank Length
1-3/4 in
Thread Size
1/8 x 1 3/4 in
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Standards
ASME B18.8.2
Description
Pin, Dowel, Steel, Ebony, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.