Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8X1/2 DOWEL PIN BRIGHT FINISH PLAIN, PK100

  • Mfr # 0012508PDB

  • Zoro # G9593486


product price: $21.15
/pk 100, $0.21/ea

Key Features

Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Steel
Nominal Diameter
1/8 in
Fastener Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0012508PDB
Zoro #
G9593486
UPC #
-
Country of Origin
United States

Dimensions

Nominal Diameter
1/8 in
Fastener Length
1/2 in
Thread Size
1/8 x 1/2 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Bright
Material
Steel
Finish
Bright
Type
Pin
Standards
ASME B18.8.2

Description

Pin, Dowel, Steel, Bright, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.