Shop All Hex Keys
American Sockets
SAE L-Shape Hex Key, 3/16" Tip Size, 100 PK
Mfr # 00188KHL
Zoro # G9595945
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Heat Treated Alloy Steel
- Finish Black Oxide Coated
- Handle Material Heat Treated Alloy Steel
- Handle Type L-Shape
- SAE or Metric SAE
Product Information
- Brand American Sockets
- MFR # 00188KHL
- Zoro # G9595945
- Country of Origin United States
- Category Hex Keys
Dimensions
Tip Size | 3/16" |
Details
Description
Wrench, Hex, Long-Arm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Smart Bitholder 6", 1/4" Stock (07157 53179)
- WESTWARD Torque Wrench Head, Open End, 15mm (19ZC71)
- ZORO SELECT Nosepiece, 5mm, For Use With 5TUW4 (5PWY0)
- MITUTOYO Vernier Caliper, 300mm/12" Th Clamp (531-109)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/4" Tip Size, 2 PK (00750KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/16" Tip Size, 100 PK (00188KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/32" Tip Size, 100 PK (00093KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 9/16" Tip Size, 10 PK (00562KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/8" Tip Size, 2 PK (00875KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/32" Tip Size, 100 PK (00093KHL)
- BETA Wrench w/High Torque Handle, 3mm (000960936)
- American Sockets Hex Keys & Hex Key Sets