Shop All Hex Keys
American Sockets
SAE L-Shape Hex Key, 3/4" Tip Size, 2 PK
Mfr # 00750KHL
Zoro # G9596128
product price: $58.29
/pk 2, $29.15/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Heat Treated Alloy Steel
- Finish Black Oxide Coated
- Handle Material Heat Treated Alloy Steel
- Handle Type L-Shape
- SAE or Metric SAE
Product Information
- Brand American Sockets
- MFR # 00750KHL
- Zoro # G9596128
- Country of Origin United States
- Category Hex Keys
Dimensions
Tip Size | 3/4" |
Details
Description
Wrench, Hex, Long-Arm, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 37 MM Full polished 12-point combination wrench (1237M)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 12 pt SAE Socket, 12 Points (42410)
- APOLLO TOOLS 53 Piece Household Tool Kit (DT9408)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MHASD)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 9/16" Tip Size, 10 PK (00562KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/16" Tip Size, 100 PK (00188KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/8" Tip Size, 2 PK (00875KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/32" Tip Size, 100 PK (00093KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/32" Tip Size, 100 PK (00093KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/16" Tip Size, 100 PK (00188KHL)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 3/16 inch (627584 3/16)
- American Sockets Hex Keys & Hex Key Sets