3/8"-16 Socket Head Cap Screw, Socket, Zinc Plated Alloy Steel, 3-1/2 in Length, 50 PK
- Mfr # 3756CS
- Zoro # G9597266
product price:Â
$
217.99
/pk of 50, $4.36/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
3/8"-16
Screw Length
3-1/2 in
Material
Alloy Steel
Finish
Zinc Plated
Standards
ASME B18.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3756CS
- Zoro #
- G9597266
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Zinc Plated
- Head Type
- Socket
- Drive Type
- Hex
- Standards
- ASME B18.3
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Fastener Thread Type
- UNC
- Class
- 3A
- Product Type
- Power Supply Cord
Dimensions
- Thread Size
- 3/8"-16
- Screw Length
- 3-1/2 in
- Dia./Thread Size
- 3/8"-16
- Head Dia.
- 0.562"
- Length
- 3-1/2"
Description
Power Supply Cord, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.