3/8-24X1 1/2 FINE SOCKET SET SCR CUP BLK OX, PK100
Mfr # 3824SSC
Zoro # G9593011
product price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns
Key Features
Torx Drive
System of Measurement
Inch
Thread Size
3/8"-24
Point Type
Cup
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3824SSC
Zoro #
G9593011
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8"-24
Overall Length
1-1/2 in
Dia./Thread Size
3/8"-24
Details
System of Measurement
Inch
Drive Type
Torx
Point Type
Cup
Material
Steel
Finish
Black Oxide
Item
Set Screw
Fastener Thread Type
UNF Fine
Fastener Industry Standards
ASME B18.13
Description
Socket, Set, Cup, Fine, Steel, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.