Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8X3 DOWEL PIN BRIGHT FINISH PLAIN, PK40

  • Mfr # 3748PDB

  • Zoro # G9593949


product price: $46.99
/pk 40, $1.17/ea

Key Features

Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Steel
Nominal Diameter
3/8 in
Shank Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3748PDB
Zoro #
G9593949
UPC #
-
Country of Origin
United States

Dimensions

Nominal Diameter
3/8 in
Shank Length
3 in
Fastener Length
3 in
Thread Size
3/8 x 3 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Bright
Material
Steel
Finish
Bright
Standards
ASME B18.8.2
Type
Pin

Description

Pin, Dowel, Steel, Bright, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.