Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16-18X1/4 COARSE SOCKET SET SCR CUP BLK OX, PK100

  • Mfr # 3104SSC

  • Zoro # G9591928


product price: $29.45
/pk 100, $0.29/ea

Key Features

Torx Drive
System of Measurement
Inch
Thread Size
5/16"-18
Point Type
Cup
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3104SSC
Zoro #
G9591928
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Overall Length
1/4 in
Dia./Thread Size
5/16"-18

Details

System of Measurement
Inch
Drive Type
Torx
Point Type
Cup
Material
Steel
Finish
Black Oxide
Item
Set Screw
Fastener Thread Type
UNC Coarse
Fastener Industry Standards
ASME B18.13

Description

Socket, Set, Cup, Coarse, Steel, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.