Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16-18X3/4 COARS SOCKET SET SCR HALF BLK OX, PK100

  • Mfr # 3112SSD

  • Zoro # G9593188


product price: $66.99
/pk 100, $0.67/ea

Key Features

Torx Drive
System of Measurement
Inch
Thread Size
5/16"-18
Point Type
1/2 Dog
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3112SSD
Zoro #
G9593188
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Overall Length
3/4 in
Dia./Thread Size
5/16"-18

Details

System of Measurement
Inch
Drive Type
Torx
Point Type
1/2 Dog
Material
Steel
Finish
Black Oxide
Item
Set Screw
Fastener Industry Standards
ASME B18.13
Fastener Thread Type
Coarse

Description

Socket, Set, Half-Dog, Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.