5/16-18X5/16 COARS SOCKET SET SCR HALF BLK OX, PK100
Mfr # 3105SSD
Zoro # G9593136
product price: $30.59
/pk 100, $0.31/eaKey Features
Torx Drive
System of Measurement
Inch
Thread Size
5/16"-18
Point Type
1/2 Dog
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3105SSD
Zoro #
G9593136
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Overall Length
5/16 in
Dia./Thread Size
5/16"-18
Details
System of Measurement
Inch
Drive Type
Torx
Point Type
1/2 Dog
Material
Steel
Finish
Black Oxide
Item
Set Screw
Fastener Thread Type
Coarse
Fastener Industry Standards
ASME B18.13
Description
Socket, Set, Half-Dog, Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.