American Sockets

SAE L-Shape Hex Key, 5/8" Tip Size, 10 PK


product price: $98.99
/pk 10, $9.90/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Blade Material Heat Treated Alloy Steel
  • Finish Black Oxide Coated
  • Handle Material Heat Treated Alloy Steel
  • Handle Type L-Shape
  • SAE or Metric SAE
See all product information

Product Information

Dimensions

Tip Size 5/8"

Details

Blade Material Heat Treated Alloy Steel
Finish Black Oxide Coated
Handle Material Heat Treated Alloy Steel
Handle Type L-Shape
SAE or Metric SAE
Shape Hex
Item Standard Hex Key Set
End Shape Standard

Description

Wrench, Hex, Short-Arm, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.