#6-32 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2 in Length, 100 PK
Mfr # 0632CSP
Zoro # G9584255
product price: $49.65
/pk 100, $0.50/eaKey Features
Socket Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Standards
ASME B18.3
System of Measurement
Inch
Fastener Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0632CSP
Zoro #
G9584255
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-32
Screw Length
2 in
Head Dia.
0.226"
Dia./Thread Size
#6-32
Length
2"
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Standards
ASME B18.3
System of Measurement
Inch
Fastener Finish
Black Oxide
Fastener Thread Type
UNC
Thread Style
Partially Threaded
Screw Head Type
Cylindrical
Thread Type
Coarse
Class
3A
Basic Material
Alloy Steel
Description
Socket, Cap, Coarse, Steel, Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.