Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6-32 Socket Head Cap Screw, Socket, Zinc Plated Alloy Steel, 1/4 in Length, 100 PK

  • Mfr # 0604CS

  • Zoro # G9596268


product price: $43.65
/pk 100, $0.44/ea

Key Features

Socket Head
Hex Drive
Thread Size
#6-32
Screw Length
1/4 in
Material
Alloy Steel
Finish
Zinc Plated
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0604CS
Zoro #
G9596268
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Screw Length
1/4 in
Length
1/4"
Head Dia.
0.226"
Thread Length
Fully Threaded
Dia./Thread Size
#6-32

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Standards
ASME B18.3
System of Measurement
Inch
Thread Style
Fully Threaded
Fastener Thread Type
UNC
Class
3A

Description

Socket, Cap, Coarse, Steel, Zinc, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.