7/16X1 1/2 DOWEL PIN EBONY FINISH BLK OX, PK40
Mfr # 4324PDE
Zoro # G9595087
product price: $34.35
/pk 40, $0.86/eaKey Features
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Basic Material
Steel
Nominal Diameter
7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4324PDE
Zoro #
G9595087
UPC #
-
Country of Origin
United States
Dimensions
Nominal Diameter
7/16 in
Shank Length
1-1/2 in
Fastener Length
1 1/2 in
Thread Size
7/16 x 1 1/2 in
Details
Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Black Oxide
Material
Steel
Finish
Black Oxide
Standards
ASME B18.8.2
Type
Pin
Description
Pin, Dowel, Steel, Ebony, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.