7/16X1 1/4 DOWEL PIN BRIGHT FINISH PLAIN, PK40
Mfr # 4320PDB
Zoro # G9594061
product price: $41.25
/pk 40, $1.03/eaKey Features
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Nominal Diameter
7/16 in
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4320PDB
Zoro #
G9594061
UPC #
-
Country of Origin
United States
Dimensions
Nominal Diameter
7/16 in
Shank Length
1-1/4 in
Fastener Length
1 1/4 in
Thread Size
7/16 x 1 1/4 in
Details
Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Bright
Material
Steel
Finish
Bright
Standards
ASME B18.8.2
Type
Pin
Description
Pin, Dowel, Steel, Bright, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.