Zoro Homepage

7/8X4 DOWEL PIN BRIGHT FINISH PLAIN, PK10

  • Mfr # 8764PDB

  • Zoro # G9594490


product price: $138.99
/pk 10, $13.90/ea
Free Shipping & Returns

Key Features

Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Bright
Nominal Diameter
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8764PDB
Zoro #
G9594490
UPC #
-
Country of Origin
United States

Dimensions

Nominal Diameter
7/8 in
Fastener Length
4 in
Thread Size
7/8 x 4 in

Details

Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Bright
Item
Pin, Dowel, Steel, Bright
Type
Pin
Standards
ASME B18.8.2
Finish
Bright

Description

Pin, Dowel, Steel, Bright, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.