Shop AMERICAN SOCKETS
See all product information
Create Account
Dowel Pin, 3/4 in Nominal Dia, Steel, 10 PK
- Mfr # 7572PDB
- Zoro # G9594420
product price:Â
$
99.15
/pk of 10, $9.92/ea
Key Features
System of Measurement
Inch
Nominal Diameter
3/4 in
Material
Steel
Finish
Bright
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7572PDB
- Zoro #
- G9594420
- UPC #
- -
- Country of Origin
- United States
- Item
- Dowel Pin
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Bright
- Standards
- ASME B18.8.2
Dimensions
- Nominal Diameter
- 3/4 in
- Thread Size
- 3/4 x 4 1/2 in
Description
Pin, Dowel, Steel, Bright, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.