Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Pump, 208 to 230/460VAC, SS

  • Mfr # D3661043D3F

  • Zoro # G100719724


product price: $1,236.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Centrifugal Pump
HP - Pumps
5 hp
Phase - Pumps
3
Voltage - Pumps
208 to 230/460VAC
Max. Pressure - Pumps
177 ft of head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3661043D3F
Zoro #
G100719724
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1.25 in NPT
Outlet Size - Pumps
1 in NPT
Max. Dia. Solids
3/40 in
Diameter
9 1/5 in
Height
10 1/10 in
Manufacturers Warranty Length
1 yr
Width
9 1/5 in
Length
15 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 1/4 in
Overall Width
9.2 in
Overall Length
15 in
Overall Height
10.1 in
Solid Diameter (Maximum)
0.08 in

Details

Discharge Pump Type
Centrifugal Pump
HP - Pumps
5 hp
Phase - Pumps
3
Voltage - Pumps
208 to 230/460VAC
Max. Pressure - Pumps
177 ft of head
Housing Material - Pumps
304 Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Best Efficiency Range GPM @ Head
33 to 63 gpm
Max. Case Pressure
125 psi
Bearing Type
Sealed Ball
Installation Position
Horizontal
GPM of Water @ 130 Ft. of Head
46 g/min
Phase
Three
Inlet Pressure
10 psi
Agency Compliance
CSA, UL
Frame
56J
Best Efficiency GPM @ PSI
50
Thermal Protection
No
Port Rotation
Top
GPM of Water @ 110 Ft. of Head
57 g/min
Motor Ambient Temp. Rating
40 Degrees C
GPM of Water @ 100 Ft. of Head
63 g/min
Overload Protection
No
GPM of Water @ 120 Ft. of Head
52 g/min
Max. Specific Gravity
1.05
Amps
8.60-7.78/3.89
Motor RPM
3,500 RPM
Impeller Material
Stainless Steel
Motor Type
3-Phase
Wetted Materials
Stainless Steel
Impeller Type
Enclosed
Duty
Continuous
Max. Liquid Temp.
400 Degrees F
Item
Centrifugal Pump
Seal Material
Carbon, Silicon Carbide, Viton
Motor Enclosure
Open Dripproof
Cord Type
None
Hz
60 Hz
GPM of Water @ 140 Ft. of Head
38 g/min
Max. Head
177 ft
Series
7SP
Duty Cycle
Continuous
NPSHr
10 psi
Best Efficiency Flow
57 gpm
Standards
CSA Certified, UL Listed
Suction Lift (Maximum)
24 ft
Motor Ambient Temperature (Maximum)
104 Degrees F
Frequency
60 Hz
Maximum RPM
3,500 RPM
Horsepower
3 hp
Mounting Orientation
Horizontal
Priming
Manual
Thermal Overload Protection
No
Intake Type
NPT
Electrical Connection Type
Hardwired
Flow Rate @ 120 ft of Head (Maximum)
52 gpm
Specific Gravity (Maximum)
15
Flow Rate @ 160 ft of Head (Maximum)
20 gpm
Maximum Feet of Head
177 ft
Best Efficiency Head
112 ft
Wetted Material
Stainless Steel
Flow Rate @ 100 ft of Head (Maximum)
63 gpm
Flow Rate @ 140 ft of Head (Maximum)
38 gpm
Maximum Flow Rate
64 gpm
Pump Housing Material
Stainless Steel
Flow Rate @ 80 ft of Head (Maximum)
60 gpm
Impeller Design
Closed
Nameplate Voltage
208-230/460V AC
For Use With Potable Systems
Yes
Maximum Media Temperature
400 Degrees F
Discharge Type
NPT
Motor Frame Designation
56J

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 80 ft of Head (Maximum) 60 gpm, Maximum Feet of Head 177 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 64 gpm, Flow Rate @ 100 ft of Head (Maximum) 63 gpm, Flow Rate @ 120 ft of Head (Maximum) 52 gpm, Flow Rate @ 140 ft of Head (Maximum) 38 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.