Centrifugal Pump, 208 to 230/460VAC, SS
Mfr # D3701045T3F
Zoro # G900719726
product price:Â $2,055.99
/ea
Free Shipping & Returns
Key Features
Discharge Pump Type
Centrifugal Pump
HP - Pumps
5 hp
Phase - Pumps
3
Voltage - Pumps
208 to 230/460VAC
Max. Pressure - Pumps
192 ft of head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D3701045T3F
Zoro #
G900719726
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size - Pumps
1.25 in NPT
Outlet Size - Pumps
1 in NPT
Length
18 3/10 in
Height
10 1/10 in
Diameter
9 1/5 in
Manufacturers Warranty Length
1 yr
Width
9 1/5 in
Max. Dia. Solids
3/40 in
Compatible Discharge Pipe Size
7 in
Compatible Intake Pipe Size
1 1/4 in
Overall Width
9.2 in
Overall Length
18.3 in
Solid Diameter (Maximum)
0.08 in
Overall Height
10.1 in
Description
Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Maximum Feet of Head 192 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 7 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 64 gpm, Flow Rate @ 120 ft of Head (Maximum) 64 gpm, Flow Rate @ 140 ft of Head (Maximum) 53 gpm, Flow Rate @ 160 ft of Head (Maximum) 39 gpm, Suction Lift (Maximum) 24 ft
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.