Zoro Homepage

Automatic Flush Valve 0.125 gpf gpf, Polished Chrome, Single Flush, Urinal

  • Mfr # 6063013.002

  • Zoro # G4360614


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Fixture Type
Urinal
Battery Life
4 yr @ 4000 Flushes/Month
Spud Coupling
3/4 in
Power Source
6V Lithium Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6063013.002
Zoro #
G4360614
UPC #
012611439094
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
5 yr
Inlet Size
3/4 in
Overall Height
16-1/8"
Spud Connection Size
3/4 in

Details

Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Fixture Type
Urinal
Battery Life
4 yr @ 4000 Flushes/Month
Spud Coupling
3/4 in
Item
Automatic Flush Valve
Power Source
6V Lithium Battery
Finish
Polished Chrome
Basic Power Source
Battery
Pressure Range
20 to 80 psi
Connection Location
Top
Rough-In
11 1/2 in
Flush Mode
Single Flush
Standards
ADA Compliant, ANSI/ASME 112.19.2, ASSE 1037
Valve Design
Piston
Gallons per Flush
0.125 gpf
Green Certification or Other Recognition
WaterSense Certified
Includes
3/4 in I.P.S. Angle Stop with Back-Flow Protection, Cover Tube, Sweat Solder Kit, Vandal-Resistant Cap, Wall Flange
Sensor Range
15 3/4 in to 31 1/2 in
Fixture Connection
Top Spud
Exposed/Concealed
Exposed
Brand and Series
American Standard Selectronic
Series
Selectronic
Spud Location
Top
Compatible Product Type
Urinals
Product Type
Urinal Flush Valve

Description

Automatic Flush Valve

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.