
0.35 gpm Male Vp Aerator 0.35 Gpm 15/16, 15/16" Thread Size, Polished Chrome
Mfr # M922286-0020A
Zoro # G8404967
product price:Â $18.69
/eaKey Features
Thread Size
15/16"
Flow Rate
0.35 gpm
Fits Brand
American Standard
Finish
Polished Chrome
Type
Male VP Aerator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M922286-0020A
Zoro #
G8404967
UPC #
012611492792
Country of Origin
United States
Dimensions
Thread Size
15/16"
Details
Item
Male Vp Aerator 0.35 Gpm 15/16
Flow Rate
0.35 gpm
Fits Brand
American Standard
Finish
Polished Chrome
Type
Male VP Aerator
Flow Rate (GPM)
0.35
Description
Male Vp Aerator 0.35 Gpm 15/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.