Zoro Homepage

1 gpm Aerator, 15/16"-27 Thread Size, Polished Chrome

  • Mfr # M922991-0020A

  • Zoro # G3678440


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Thread Size
15/16"-27
Flow Rate
1 gpm
Fits Brand
American Standard
Finish
Polished Chrome
Standards
CA AB1953, VT S152
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M922991-0020A
Zoro #
G3678440
UPC #
12611433047
Country of Origin
United States

Dimensions

Thread Size
15/16"-27

Details

Item
Aerator
Flow Rate
1 gpm
Fits Brand
American Standard
Finish
Polished Chrome
Standards
CA AB1953, VT S152
Type
Aerator; Male; Pressure Compensation
Flow Rate (GPM)
1
Product Type
Aerator
Flow Rate - Maximum
1 gpm
Connection Gender
Male

Description

Aerator

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.