This item is Discontinued.
This item is Discontinued.
1 gpm AmrStndPcaLaminar Fl 1GPM 5564 27FmalVr, 55/64"-17 Thread Size, Polished Chrome (Discontinued)
Mfr #
M922893-0020A
Zoro #
G8807001
UPC # 012611455216
Country of Origin United States
Category Faucet Aerators
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M922893-0020A
Zoro #
G8807001
UPC #
012611455216
Country of Origin
United States
Dimensions
Thread Size
55/64"-17
Details
Item
AmrStndPcaLaminar Fl 1GPM 5564 27FmalVr
Flow Rate
1 gpm
Fits Brand
American Standard
Finish
Polished Chrome
Type
Vandal Resistant; Pressure Compensating; Female Threads
Flow Rate (GPM)
1
Description
AmrStndPcaLaminar Fl 1GPM 5564 27FmalVr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.