1/2" Shower Hose 60"L, Satin Nickel
Mfr # 8888035.295
Zoro # G7063436
product price: $64.99
/eaKey Features
Type
Metal
Finish
Brushed Nickel
Material of Construction
Metal
Length (In.)
60
For Use With
Hand Showers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8888035.295
Zoro #
G7063436
UPC #
012611235900
Country of Origin
China
Dimensions
Length (In.)
60
Length
59 in
Connection Size
1/2 in
Size
59 in
Manufacturers Warranty Length
Lifetime
Description
Shower Hose, Non CEC Compliant, Connection Size 1/2 in, NPSM, Finish Brushed Nickel, For Use With Hand Showers, For Use with Series Universal, Metal, American Standard, 59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.