Zoro Homepage

1.28 gpf, Manual Flush Valve, 1" IPS Inlet

  • Mfr # 6147121.002

  • Zoro # G0200596


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
American Standard Ultima
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6147121.002
Zoro #
G0200596
UPC #
012611622694
Country of Origin
Mexico

Dimensions

Inlet Size
1 in
Manufacturers Warranty Length
5 yr
Spud Connection Size
1 1/2 in

Details

Fixture Connection
Top Spud
Brand and Series
American Standard Ultima
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
11 1/2 in
Spud Coupling
1 1/2 in
Item
Manual Flush Valve
Pressure Range
25 to 80 psi
Green Certification or Other Recognition
WaterSense Certified
Includes
Cover Tube, Flange for 1 1/2 in Top Spud, Spud Coupling, Wall Flange
Finish
Polished Chrome
Standards
ANSI A117.1, ANSI/ASME A112.19.2, ASSE 1037
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Series
Ultima
Spud Location
Top
Operating Pressure - Minimum
25 psi
Compatible Product Type
Toilets
Operating Pressure - Maximum
80 psi
Product Type
Toilet Flush Valve

Description

Manual Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.