Zoro Homepage

Toilet Automatic Flush Valve, 1.28 gpf gpf, Polished Chrome, 1 in, 1 1/2 in Spud Coupling

  • Mfr # 606B121.002

  • Zoro # G4776812


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
American Standard Selectronic
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606B121.002
Zoro #
G4776812
UPC #
012611592379
Country of Origin
Mexico

Dimensions

Inlet Size
1 in
Manufacturers Warranty Length
5 yr
Spud Connection Size
1 1/2 in

Details

Fixture Connection
Top Spud
Brand and Series
American Standard Selectronic
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
11 1/2 in
Spud Coupling
1 1/2 in
Basic Power Source
Electric
Green Certification or Other Recognition
WaterSense Certified
Fixture Mount
Wall
Exposed/Concealed
Exposed
Sensor Range
15 3/4 in to 31 1/2 in
Valve Design
Piston
Finish
Polished Chrome
Standards
ADA Compliant, ANSI/ASME 112.19.2, ASSE 1037
Fixture Type
Toilet
Pressure Range
25 to 80 psi
Item
Automatic Flush Valve
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Battery Life
Power source must be purchased seperatley
Includes
1 in IPS Angle Stop, Cover Tube and Flange, Sweat Solder Kit, Vandal-Resistant Cap
Series
Selectronic
Compatible Product Type
Toilets
Product Type
Toilet Flush Valve
Spud Location
Top

Description

Automatic Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.