1.28 gpf, Toilet Flush Valve Piston Assembly
Mfr # M964905B-0071280A
Zoro # G5118239
product price: $21.65
/eaKey Features
Gallons per Flush
1.28
Fixture Type
Toilet Flush Valve
Material
Brass
Size
1.28 gpf
Fits Brand
American Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M964905B-0071280A
Zoro #
G5118239
UPC #
-
Country of Origin
China
Dimensions
Size
1.28 gpf
Details
Gallons per Flush
1.28
Fixture Type
Toilet Flush Valve
Item
Piston Assembly
Material
Brass
Fits Brand
American Standard
Product Type
Piston Assembly
Compatible SubBrand
Flush Valves
Compatible Brand
American Standard
Compatible Product Type
Toilets
Description
Piston Assembly, Fixture Type Toilet Flush Valve, Gallons per Flush 1.28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.