AfWal 1.28-1.6GPF RetrofitToilet Wh, 1.28 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White
Mfr # 2294.011EC.020
Zoro # G8386137
product price:Â $443.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Wall
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28 to 1.6
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2294.011EC.020
Zoro #
G8386137
UPC #
033056848081
Country of Origin
United States
Dimensions
Width
14-3/4"
Depth
25"
Details
Mounting Style
Wall
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28 to 1.6
Material
Vitreous China
Flushing Method
Flushometer
Green Environmental Attribute
EPA Water Sense
Standards
ASME A112.19.2/CSA B45.1; ANSI A117.1; CEC; ADA; EPA Watersense
Item
AfWal 1.28-1.6GPF RetrofitToilet Wh
Collection
Afwall(R) Millennium(TM) FloWise(R)
Includes
047007-0070A Inlet spud; 736046-100 Flushometer Valve Rough in Adapter Kit
Description
AfWal 1.28-1.6GPF RetrofitToilt Wh
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.