Bathroom Sink 4, Wall Hung, Vitreous China with EverClean (Discontinued)
- Mfr # 0954121EC.020
- Zoro # G3322980
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0954121EC.020
Zoro #
G3322980
UPC #
791556017740
Country of Origin
Dominican Republic
Dimensions
Overall Height
21-1/4"
Overall Length
21 1/4 in
Bowl Depth
5 in
Overall Width
20 1/2 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1-1/4"
Details
Mounting Type
Wall Hung
Material
Vitreous China with EverClean
Color
White
Bowl Shape
Rectangle
Drain Opening
1 1/4 in
With Faucet / Without Faucet
Without Faucet
Back Splash
No
Number of Stations
1
Item
Bathroom Sink
Residential / Commercial
Commercial
Side Splash
no
Standards
ASME A112.19.2
Body Material
Vitreous China with EverClean(R)
ADA Compliant
Yes
Number of Holes
4
Description
Bathroom Sink, Without Faucet, Mounting Type Wall, Color White, Overall Length 21 1/4 in, Overall Width 20 1/2 in, Bowl Shape Rectangular, Bowl Depth 5 in, Drain Opening 1 1/4 in, Number of Holes 4, Back Splash No, Side Splash No, Manufacturers Warranty Length 1 yr, Standards ASME A112.19.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.