21-1/2" W x 22" L x Semi-Counter Top, Bathroom Sink

  • Mfr # 9960908.020

  • Zoro # G3322999


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Semi-Counter Top
Color
White
Overall Length
22 in
Bowl Shape
D-shaped
Drain Opening
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9960908.020
Zoro #
G3322999
UPC #
033056565858
Country of Origin
China

Dimensions

Overall Length
22 in
Bowl Depth
6 7/8 in
Overall Width
21 1/2 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1-1/4"

Details

Mounting Type
Semi-Counter Top
Color
White
Bowl Shape
D-shaped
Drain Opening
1 1/4 in
Body Material
Vitreous China
ADA Compliant
Yes
Standards
ASME A112.19.9M for Non-Vitreous Ceramic Fixtures, CAN/CSA B45 series, A1995 National Building Code, section 3.7 and CAN/CSA-B651-02 and OBC 3.8
Number of Holes
3
Item
Bathroom Sink
Side Splash
no
With Faucet / Without Faucet
Without Faucet
Number of Stations
1
Residential / Commercial
Commercial
Back Splash
No

Description

Bathroom Sink, Without Faucet, Mounting Type Semi-Counter Top, Color White, Overall Length 22 in, Overall Width 21 1/2 in, Bowl Shape D-shaped, Bowl Depth 6 7/8 in, Drain Opening 1 1/4 in, Number of Holes 3, Back Splash No, Side Splash No, Manufacturers Warranty Length 1 yr, Standards ASME A112.19.9M for Non-Vitreous Ceramic Fixtures, CAN/CSA B45 series, A1995 National Building Code, section 3.7 and CAN/CSA-B651-02 and OBC 3.8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.