27" W x 20" L x Wall Mount, Vitreous china, Bathroom Sink

  • Mfr # 9141011.020

  • Zoro # G0600988


product price:  $332.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Vitreous china
Color
White
Overall Length
20"
Drain Opening
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9141011.020
Zoro #
G0600988
UPC #
-
Country of Origin
China

Dimensions

Overall Length
20"
Bowl Depth
4-3/4"
Overall Width
27"

Details

Mounting Type
Wall Mount
Material
Vitreous china
Color
White
Drain Opening
1-1/4"
With Faucet / Without Faucet
Without Faucet
Item
Wheelchair Bathroom Sink
Sink Type
Bathroom

Description

Wheelchair Users Lavatory 4 In Center

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.