This item is Discontinued.

American Standard 60 in L x 30 in W, Soaking Tub with Drain and Luxury Ledge, White, 60 in L, 30 in W, White, Right 2397202ICH.020

This item is Discontinued.

American Standard

60 in L x 30 in W, Soaking Tub with Drain and Luxury Ledge, White, 60 in L, 30 in W, White, Right (Discontinued)

Mfr # 2397202ICH.020
Zoro # G3493981
UPC # 033056412060
Country of Origin United States
Category Bath Tubs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2397202ICH.020
Zoro #
G3493981
UPC #
033056412060
Country of Origin
United States

Dimensions

Length
60 in
Width
30 in
Height
17 1/8 in
Manufacturers Warranty Length
1 yr
Overall Height
17 1/2 in
Inside Depth
13 1/4 in
Overall Width
34 in
Overall Length
60 in

Details

Item
60 in L x 30 in W, Soaking Tub with Drain and Luxury Ledge, White
Color
White
Material
Americast(R)
Drain Location
Right
Standards
ANSI Z124.1, ASME A112.19.4, ASTM E162, ASTM F462, NFPA 258
Includes
Extra Wide Ledge, Right Hand Drain
Tub Shape
Rectangle
Features
Beveled Headrest, Extra-Wide Ledge, Integral Overflow, Lumbar Support, Right-Hand Drain
Ligature Resistant
No
Tub Installation Type
Alcove
Tub Material
Americast(R)
Series
Princeton
CEC Compliant
Non CEC Compliant
ADA Compliance
Yes
Product Type
Recess Bath
Ligature-Resistant
Not Ligature-Resistant
ADA Compliant
ADA Compliant
Resistance Properties
Slip-Resistant

Description

Recess Bath, ADA Compliance Yes, Non CEC Compliant, White, Drain Location Right, Inside Depth 13 1/4 in, Overall Height 17 1/2 in, Overall Length 60 in, Overall Width 34 in, American Standard, Princeton Series, Alcove, Tub Material Americast(R), Tub Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.