Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

American Standard Acrylic ShwerBase 64"x34" ADA, 64" L, 34" W, Acrylic A8007D-FCO.020

Acrylic ShwerBase 64"x34" ADA, 64" L, 34" W, Acrylic (Discontinued)

  • Mfr # A8007D-FCO.020
  • Zoro # G8355757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8007D-FCO.020
Zoro #
G8355757
UPC #
791556110052
Country of Origin
United States

Dimensions

Length
64"
Width
34"

Details

Item
Acrylic ShwerBase 64"x34" ADA
Material
Acrylic

Description

Acrylic ShwerBase 64 In.x34 In. ADA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.