Adjustable Tailpiece, 5-1/4 to 6-1/4 In
Mfr # M962833-0020A
Zoro # G5131332
product price: $27.49
/eaKey Features
Fits Brand
American Standard
Size
5 1/4 to 6 1/4 in Rough-In (3-1/8-Inch Length)
Includes
Nut, Tailpiece
For Use With
16T981-16T991, 24X045-24X047, 45A161-45A167
Material of Construction
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M962833-0020A
Zoro #
G5131332
UPC #
012611472046
Country of Origin
China
Dimensions
Size
5 1/4 to 6 1/4 in Rough-In (3-1/8-Inch Length)
Details
Fits Brand
American Standard
Includes
Nut, Tailpiece
Item
Tailpiece Assembly
For Use With
16T981-16T991, 24X045-24X047, 45A161-45A167
Material of Construction
Metal
Product Type
Adjustable Tailpiece
Compatible Product Type
Toilets, Urinals
Compatible SubBrand
Flush Valves
Compatible Brand
American Standard
Description
Adjustable Tailpiece, Size 5-1/4 to 6-1/4 In, For Use With 45A161-45A167, 24X045-24X047, 16T981-16T991, Material of Construction Metal, Includes Tailpiece, Nut, Green Environmental Attribute Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.