Adjustable Tailpiece, 7-1/4 to 8-1/4 In
Mfr # M962835-0020A
Zoro # G5122284
product price: $53.25
/eaKey Features
Fits Brand
American Standard
Size
7 1/4 to 8 1/4 in
Includes
Nut, Tailpiece
For Use With
16T981-16T991, 24X045-24X047, 45A161-45A167
Material of Construction
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M962835-0020A
Zoro #
G5122284
UPC #
012611472060
Country of Origin
China
Dimensions
Size
7 1/4 to 8 1/4 in
Details
Fits Brand
American Standard
Includes
Nut, Tailpiece
Item
Tailpiece Assembly
For Use With
16T981-16T991, 24X045-24X047, 45A161-45A167
Material of Construction
Metal
Product Type
Tailpiece Assembly
Compatible Brand
American Standard
Compatible SubBrand
Flush Valves
Compatible Product Type
Toilets, Urinals
Description
Adjustable Tailpiece, Size 7-1/4 to 8-1/4 In, For Use With 45A161-45A167, 24X045-24X047, 16T981-16T991, Material of Construction Metal, Includes Tailpiece, Nut, Green Environmental Attribute Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.