Shop AMERICAN STANDARD
See all product information
Create Account
Adustable Tailpiece Inlet, Gray
- Mfr # M964945-0020A
- Zoro # G8339219
product price:Â
$
39.29
/ea
Key Features
Fits Brand
American Standard
For Use With
Mfr. No. 6063013, 6064013, 6062601, 6063025, 6064025, 6063505, 6063051, 6064051, 6063101, 6064101, 6063513
Finish
Unfinished
Material
Chrome, Plastic
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M964945-0020A
- Zoro #
- G8339219
- UPC #
- 012611565274
- Country of Origin
- China
- Item
- Adustable Tailpiece Inlet
- Fits Brand
- American Standard
- For Use With
- Mfr. No. 6063013, 6064013, 6062601, 6063025, 6064025, 6063505, 6063051, 6064051, 6063101, 6064101, 6063513
- Finish
- Unfinished
- Material
- Chrome, Plastic
- Color
- Gray
- Accessory Type
- Adustable Tail Piece Inlet
- Compatible Series
- Ultima
- Compatible Brand
- American Standard
- Compatible Product Type
- Toilets, Urinals
- Product Type
- Adustable Tailpiece Inlet
- Compatible SubBrand
- Flush Valves
- Shell Material
- Chrome, Plastic
- Wire Color
- Gray
Description
Adustable Tailpiece Inlet, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.