Aerator, Brass
Mfr # 066111-0020A
Zoro # G2179405
product price: $10.15
/eaKey Features
Thread Size Type
Female
Thread Size
55/64"
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
American Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
066111-0020A
Zoro #
G2179405
UPC #
012611226670
Country of Origin
China
Dimensions
Thread Size Type
Female
Thread Size
55/64"
Connection Size
55/64"
Details
Item
Outlet
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
American Standard
Finish
Chrome
Material
Brass
Material of Construction
Brass
For Use With
1FYB9, 1FYC1, IFYC2, 1FYC3, 2CYU7, 2CYU8
Flow Rate (GPM)
2.2
Type
Aerator; Female
Flow Rate - Maximum
2.2 gpm
Connection Gender
Female
Flow Type
Aerated
Product Type
Outlet
Description
Outlet, Thread Size Type Female, Thread Size 55/64 in, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Chrome Finish
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.