Shop AMERICAN STANDARD

Afwall Wall Mount Tankless Toilet, Flush Valve, 1.1/1.28/1.6 gpf, 1.5 in Spud Connction, 14 in Rim H

  • Mfr # 2257101PL.020

  • Zoro # G0329835


product price:  $135.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Mounting Style
Wall
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1/1.6
Material
Vitreous china
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2257101PL.020
Zoro #
G0329835
UPC #
791556061811
Country of Origin
Multiple

Dimensions

Width
14"
Depth
26"
Manufacturers Warranty Length
1 yr
Rim Height
15"
Height
13-1/8"
Spud Connection Size
1-1/2"

Details

Mounting Style
Wall
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1/1.6
Material
Vitreous china
Flushing Method
Flush Valve
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1, ANSI A117.1
Item
Toilet Bowl
Water Surface Area
10" x 12"
Industry Type
Residential; Commercial
Includes
1-1/2" Inlet Spud, Bolt Caps
System of Measurement
Inch
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Rough-In
Wall Hung
ADA Compliance
Yes
ADA Compliant
ADA Compliant
Spud Location
Top
Brand and Series
American Standard Afwall(R) Millennium(TM) FloWise(R)
Antimicrobial
Not Antimicrobial
Weight Capacity
1000 lb.
Resistance Properties
Stain-Resistant
Product Type
Toilet Bowl
Series
Afwall(R) Millennium(TM) FloWise(R)

Description

Toilet Bowl

Restrictions

This item has been restricted from sale in the following states: CO, OR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.